This product requires certification to purchase.

5 in. Fiber and Cotton Mop in Orange (Case of 12)

Golden Star

Starline™ 5 in. Fiber and Cotton Mop in Orange (Case of 12)

  • Fast #
  • Part #GASB5MO
  • Item #10133725
  • Manufacturer Part #ASB5MO
4.7 out of 5 Customer Rating
Brand image
Golden Star

Starline™ 5 in. Fiber and Cotton Mop in Orange (Case of 12)

  • Fast #
  • Part #GASB5MO
  • Item #10133725
  • Manufacturer Part #ASB5MO
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-ply cotton/rayon dref-spun yarn is ideal for everyday mopping
  • Not pre-laundered or pre-shrunk
  • Looped-end construction resists tangling
  • Single woven tailband provides wide surface span and even coverage
  • Long-lasting, double-wrapped mesh headbands
  • Not launderable
  • Requires Certification

Documents


Specifications

Collection:
Starline™
Color Finish Category:
Oranges
Color Finish Name:
Orange
Length:
5 in
Material:
Fiber, Cotton
Material Type:
Rayon
Package Quantity:
Case of 12
Size:
Medium