This product requires certification to purchase.

GOLDFINCH MEDIUM CHANDELIER

GOLDFINCH MEDIUM CHANDELIER

  • Fast #
  • Part #C90001213
  • Item #10483835
  • Manufacturer Part #9000-1213
5 out of 5 Customer Rating
Brand image

GOLDFINCH MEDIUM CHANDELIER

  • Fast #
  • Part #C90001213
  • Item #10483835
  • Manufacturer Part #9000-1213
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed from wrought iron
  • Sloped ceiling compatible
  • 72"of hanging chain included
  • (6) candelabra (E12) 25 watt bulbs required (not included)
  • Capable of being dimmed
  • Rated for dry locations
  • Covered by Currey and Company's 1 year manufacturer warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Washed Lucerne Gold
Depth:
29-1/2
Height:
32-1/2
Length:
29-1/2
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Vintage
Material:
Iron
Number of Lights:
6
Number of Tiers:
1
Proposition 65:
WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
C90001213
UPC:
633306058804
Volts:
120V
Watts:
150
Width:
29-1/2