This product requires certification to purchase.

Solar Diffuser Temperature Control

Goldline Controls

Solar Diffuser Temperature Control

  • Fast #
  • Part #GGL30LCO
  • Item #1834944
  • Manufacturer Part #GL30LCO
4 out of 5 Customer Rating
Goldline Controls

Solar Diffuser Temperature Control

  • Fast #
  • Part #GGL30LCO
  • Item #1834944
  • Manufacturer Part #GL30LCO
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
10, 20
Application:
Heating
Auto Switching Heat:
No
Depth:
2-3/8 in
Energy Star Compliant:
No
Height:
5-7/8 in
Power Source:
Electric
Smart Home Enabled:
No
Temperature Range:
110 to 230 Deg F
Touch Screen:
No
Volts:
120/240V
Width:
4-7/8 in