This product requires certification to purchase.

28-1/2 in. Furnace Riser

Goliath

28-1/2 in. Furnace Riser

  • Fast #
  • Part #REC96254
  • Item #4227564
  • Manufacturer Part #96254
3.7 out of 5 Customer Rating
Brand image
Goliath

28-1/2 in. Furnace Riser

  • Fast #
  • Part #REC96254
  • Item #4227564
  • Manufacturer Part #96254
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 488
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed for the unique clearance needs of furnace installations, piping, and p-traps
  • Designed to work with the Titan® flexible series secondary drain pans or fabricated metal pans
  • Can be installed either lengthwise or widthwise for any HVAC or furnace unit installation
  • Extreme temperature durability
  • High load bearing and tensile strength
  • High impact resistance
  • Requires Certification

Specifications

Allowable Load:
8900 lbs
Brand Model Compatibility:
Titan Flexible Series Secondary Drain Pans
Color Finish Name:
Black
Height:
6
Length:
28-1/2
Material:
Plastic
Material Type:
DexElar, Polymer
Size:
28 X 6
UPC:
021449962544
Width:
7-1/2