28 in. x 57 in. Plastic Condensate Drain Pan
Goliath® 28 in. x 57 in. Plastic Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 70-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hangable
- Extreme temperature durability
- High-tensile strength
- Crack/split/leak/rust-resistant
- US Patents: 9,074,812/ 9,557,094/ 10,753,641 licensed from J.F.R. Enterprises, Inc.
Specifications
- Collection:
- Goliath®
- Color Finish Name:
- Black
- Depth:
- 28
- Height:
- 5-1/4
- Length:
- 57
- Material:
- Plastic
- Material Type:
- DexElar, Polymer
- Size:
- 28 in x 57 in x 5-1/4 in
- Thickness:
- 2-2/5 in
- Type:
- REC96202
- UPC:
- 021449962025
- Width:
- 28