This product requires certification to purchase.

1 x 47-7/10 in. 40W 1-Light LED Contemporary and Modern Flush Mount Ceiling Fixture in Matte Black

Good Earth Lighting

1 x 47-7/10 in. 40W 1-Light LED Contemporary and Modern Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #GFP1247BLK48LFCG1X
  • Item #10039951
  • Manufacturer Part #FP1247-BLK-48LFC-G1X4
4.3 out of 5 Customer Rating
Brand image
Good Earth Lighting

1 x 47-7/10 in. 40W 1-Light LED Contemporary and Modern Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #GFP1247BLK48LFCG1X
  • Item #10039951
  • Manufacturer Part #FP1247-BLK-48LFC-G1X4
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sleek and low profile design with matte black finish and frosted white diffuser that complements any space
  • Emits high light output of 4000 lumens using only 40 watts
  • Five easy-to-customize light options: 2700K soft white, 3000K warm white, 4000K cool white, 5000K daylight, 6500K deluxe daylight
  • Compatible with most triac wall dimmers, so you can create your desired ambience
  • Easy to install with support wire chain and mounting hardware so you can direct wire the light fixture with both hands
  • Count on long-lasting LED lights that have an estimated lamp life of 50,000 hours
  • Mounts over junction box
  • ETL listed for use in indoor damp locations
  • Peace of mind with 10-year limited manufacture warranty
  • Requires Certification

Documents


Specifications

Application:
Commercial, Basements, Bathrooms, Laundry
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
6500
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
1 in
Installation Type:
Ceiling Mount, Flush Mount
Length:
11-9/10 in
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary, Modern
Lumens:
4000
Material:
Aluminum, Plastic, Glass
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
UPC:
755284020250
Volts:
120V
Watts:
40 W
Width:
47-7/10 in