This product requires certification to purchase.

1,600 CFM - Variable Speed Modular Blower - 208/230/1 - 21" W

Goodman®

1,600 CFM - Variable Speed Modular Blower - 208/230/1 - 21" W

  • Fast #
  • Part #GMBVB16CP1X00
  • Item #10766056
  • Manufacturer Part #MBVB16CP1X00
4.6 out of 5 Customer Rating
Brand image
Goodman®

1,600 CFM - Variable Speed Modular Blower - 208/230/1 - 21" W

  • Fast #
  • Part #GMBVB16CP1X00
  • Item #10766056
  • Manufacturer Part #MBVB16CP1X00
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Blower Type:
ECM
Configuration:
Upflow, Horizontal
Height:
32-3/4
Horsepower:
3/4 hp
Power Source:
Electric
Refrigerant:
R-32
Tonnage:
1.5 - 5 Ton
Type:
GMBVB16CP1X00
Width:
21