1/12 hp 825 RPM 230V Blower Motor
1/12 hp 825 RPM 230V Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Goodman OEM repair part
Specifications
- AMP:
- 0.6
- Diameter:
- 5-3/5 in
- Frame Size:
- 48
- Horsepower:
- 1/12 hp
- Length:
- 5-61/100 in
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Direct Drive
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 208/230V