This product requires certification to purchase.

1/2 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Blower Motor

Goodman®

1/2 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #GB13400702ABS
  • Item #3530879
  • Manufacturer Part #B13400702ABS
5 out of 5 Customer Rating
Brand image
Goodman®

1/2 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #GB13400702ABS
  • Item #3530879
  • Manufacturer Part #B13400702ABS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Diameter:
6-1/2 in
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/2 hp
Length:
15 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
Volts:
208/230V
Weight:
11 lb