1/2 hp 208/230V Single Phase Motor
1/2 hp 208/230V Single Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Goodman OEM repair part
Documents
Specifications
- Diameter:
- 9 in
- Horsepower:
- 1/2 hp
- Length:
- 12 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Motor
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 10 lb