This product requires certification to purchase.

1/2 hp 208/230V Single Phase Motor

This product has been replaced by

1/2 hp Programmed Motor
Goodman® 1/2 hp Programmed Motor
Manufacturer Part #0131G00029SC
Goodman®

1/2 hp 208/230V Single Phase Motor

  • Fast #
  • Part #G0131G00029S
  • Item #7015837
  • Manufacturer Part #0131G00029S
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

1/2 hp Programmed Motor
Goodman® 1/2 hp Programmed Motor
Manufacturer Part #0131G00029SC
Goodman®

1/2 hp 208/230V Single Phase Motor

  • Fast #
  • Part #G0131G00029S
  • Item #7015837
  • Manufacturer Part #0131G00029S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Documents


Specifications

Diameter:
9
Horsepower:
1/2 hp
Length:
12
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Motor
UL Listed:
No
Volts:
208/230V
Weight:
10