1/2 hp 850 RPM 230V Single Phase Blower Motor
1/2 hp 850 RPM 230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Guaranteed to fit and function properly
- Genuine factory OEM repair part
- Ships in original factory packaging
- Not an aftermarket or generic part
Specifications
- Diameter:
- 5-63/100 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 5-23/25 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Programmed Motor
- RPM:
- 850
- RPM Range:
- 0-899
- Volts:
- 230V