1/2 hp 996 RPM 208/230V Single Phase Blower Motor
1/2 hp 996 RPM 208/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- AMP:
- 3.9
- Diameter:
- 8-2/5 in
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 12-1/10 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 996
- RPM Range:
- 900-1150
- Volts:
- 208/230V
- Weight:
- 6.8 lb