1/2 hp Programmed Motor
1/2 hp Programmed Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- Blower Type:
- ECM
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Product Type:
- Motor
- Type:
- G0131G00029SC
- Volts:
- 208/230V