1/2 in inlet/ 1/2 in outlet Gas Valve
1/2 in inlet/ 1/2 in outlet Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- Fuel Type:
- Natural Gas
- Height:
- 9/10 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 4-3/20 in
- Power Source:
- Gas
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 3-17/20 in