1/2 in. Muffler for GSZ140241 Heat Pump
1/2 in. Muffler for GSZ140241 Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Condenser Coils
Documents
Specifications
- Brand Model Compatibility:
- GSZ140241 Heat Pump
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 9 in
- Product Type:
- Muffler
- Size:
- 9 in x 6 in x 6 in