1/3 hp 1075 RPM 208/230V Blower Motor
1/3 hp 1075 RPM 208/230V Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Guaranteed to fit and function properly
- Genuine factory OEM repair part
- Ships in original factory packaging
- Not an aftermarket or generic part
Specifications
- Fan Speeds:
- 2
- Horsepower:
- 1/3 hp
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 208/230V