1/3 hp 910 RPM 208/230V Three Phase Blower Motor
1/3 hp 910 RPM 208/230V Three Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- AMP:
- 3.06
- Fan Speeds:
- 3
- Horsepower:
- 1/3 hp
- OEM Part:
- Yes
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- RPM:
- 910
- RPM Range:
- 900-1150
- Volts:
- 208/230V