1/32 hp 3000 RPM 208/230V Blower Motor
1/32 hp 3000 RPM 208/230V Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- AMP:
- 0.24
- Fan Speeds:
- 1
- Horsepower:
- 1/32 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Draft Inducer Motor
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 208/230V