1/4 hp Motor
1/4 hp Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- Fan Speeds:
- 2
- Horsepower:
- 1/4 hp
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- RPM:
- 1644
- RPM Range:
- 1400 and Above
- Volts:
- 208/230V