1/4 in. Flat Washer
1/4 in. Flat Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Goodman OEM Part
Documents
Specifications
- Brand Model Compatibility:
- GMVS800604BUAA, GMVS800805CUAA
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 1-9/10 in
- Product Type:
- Flat Washer
- Size:
- 1.90 in x 1.40 in x 7.30 in