This product requires certification to purchase.

1/5 hp 1086 RPM 208/230V Single Phase Blower Motor

Goodman®

1/5 hp 1086 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #GBT1340030SP
  • Item #4698752
  • Manufacturer Part #BT1340030SP
5 out of 5 Customer Rating
Brand image
Goodman®

1/5 hp 1086 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #GBT1340030SP
  • Item #4698752
  • Manufacturer Part #BT1340030SP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Specifications

AMP:
1.3
Fan Speeds:
2
Horsepower:
1/5 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1086
RPM Range:
900-1150
Volts:
208/230V