This product requires certification to purchase.

1/5 hp 825 RPM 208/230V Single Phase Condenser Motor

Goodman®

1/5 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #G11112805S
  • Item #3529423
  • Manufacturer Part #11112805S
4.5 out of 5 Customer Rating
Brand image
Goodman®

1/5 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #G11112805S
  • Item #3529423
  • Manufacturer Part #11112805S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Specifications

Horsepower:
1/5 hp
Motor Enclosure:
Totally Enclosed
OEM Part:
Yes
Phase:
Single Phase
RPM:
825
RPM Range:
0-899
UL Listed:
No
Volts:
208/230V