This product requires certification to purchase.

1/50 hp 3000 RPM 230V Single Phase Motor

Goodman®

1/50 hp 3000 RPM 230V Single Phase Motor

  • Fast #
  • Part #G0131G00093S
  • Item #7367155
  • Manufacturer Part #0131G00093S
4.1 out of 5 Customer Rating
Brand image
Goodman®

1/50 hp 3000 RPM 230V Single Phase Motor

  • Fast #
  • Part #G0131G00093S
  • Item #7367155
  • Manufacturer Part #0131G00093S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Specifications

AMP:
0.24
Horsepower:
1/50 hp
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Inducer Motor
RPM:
3000
RPM Range:
1400 and Above
UL Listed:
No
Volts:
230V