1/6 hp 825 RPM 208/230V Condenser Motor
1/6 hp 825 RPM 208/230V Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Goodman OEM repair part
Specifications
- Horsepower:
- 1/6 hp
- OEM Part:
- Yes
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 208/230V