1/8 hp 1050 RPM 208/230V Single Phase Condenser Motor
1/8 hp 1050 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Goodman OEM repair part
Documents
Specifications
- AMP:
- 0.7
- Frame Size:
- 48
- Horsepower:
- 1/8 hp
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Phase:
- Single Phase
- RPM:
- 1050
- RPM Range:
- 900-1150
- Volts:
- 208/230V