This product requires certification to purchase.

1/8 hp 1100 RPM 208/230V Single Phase Fan Motor

Amana HVAC

1/8 hp 1100 RPM 208/230V Single Phase Fan Motor

  • Fast #
  • Part #G0131P00002S
  • Item #3529709
  • Manufacturer Part #0131P00002S
5 out of 5 Customer Rating
Brand image
Amana HVAC

1/8 hp 1100 RPM 208/230V Single Phase Fan Motor

  • Fast #
  • Part #G0131P00002S
  • Item #3529709
  • Manufacturer Part #0131P00002S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Amana OEM repair part
  • Requires Certification

Documents


Specifications

AMP:
1.42
Diameter:
5-61/100 in
Fan Speeds:
2
Horsepower:
1/8 hp
Length:
5-61/100 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1100
RPM Range:
900-1150
UL Listed:
No
Volts:
208/230V
Watts:
100 W