This product requires certification to purchase.

1/8 X 1/2 X 50 Feet Sealant Strip Red

Goodman®

1/8 X 1/2 X 50 Feet Sealant Strip Red

  • Fast #
  • Part #GB1392609
  • Item #1569659
  • Manufacturer Part #B1392609
5 out of 5 Customer Rating
Brand image
Goodman®

1/8 X 1/2 X 50 Feet Sealant Strip Red

  • Fast #
  • Part #GB1392609
  • Item #1569659
  • Manufacturer Part #B1392609
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
1/8 in
Length:
1 ft
Product Type:
Seal Strip
Width:
1/2 in