This product requires certification to purchase.

1-1/10 in. Green Wire Connector

Goodman®

1-1/10 in. Green Wire Connector

  • Fast #
  • Part #G0130M00485
  • Item #8702089
  • Manufacturer Part #0130M00485
4.1 out of 5 Customer Rating
Brand image
Goodman®

1-1/10 in. Green Wire Connector

  • Fast #
  • Part #G0130M00485
  • Item #8702089
  • Manufacturer Part #0130M00485
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fasteners and Hardware
  • Requires Certification

Specifications

Application:
Residential, Commercial
Brand Model Compatibility:
GSXC and ASXC Series
Color Finish Name:
Green
Height:
1-1/10 in
Length:
1-1/10 in
Material:
Plastic
Product Type:
7 Pin Connector
UL Listed:
No
Width:
3-1/10 in