This product requires certification to purchase.

1-19/20 in. Acorn Nut

Goodman®

1-19/20 in. Acorn Nut

  • Fast #
  • Part #G0163M00006P
  • Item #3614922
  • Manufacturer Part #0163M00006P
3.4 out of 5 Customer Rating
Brand image
Goodman®

1-19/20 in. Acorn Nut

  • Fast #
  • Part #G0163M00006P
  • Item #3614922
  • Manufacturer Part #0163M00006P
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Color Finish Name:
Black
Depth:
1-19/20 in
Drive Type:
Hex
Height:
1/4 in
IAPMO Listed:
No
Length:
9/20 in
Material:
Metal
Product Type:
Acorn Nut
Width:
3/10 in