This product requires certification to purchase.

1/3 hp 950 RPM 208/230V Motor

Goodman®

1/3 hp 950 RPM 208/230V Motor

  • Fast #
  • Part #G20013001S
  • Item #3529303
  • Manufacturer Part #20013001S
4.2 out of 5 Customer Rating
Brand image
Goodman®

1/3 hp 950 RPM 208/230V Motor

  • Fast #
  • Part #G20013001S
  • Item #3529303
  • Manufacturer Part #20013001S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Horsepower:
1/3 hp
Product Type:
Motor
RPM:
950
RPM Range:
900-1150
UL Listed:
No
Volts:
208/230V