This product requires certification to purchase.

1 hp 1250 RPM 120/240V ECM Blower Motor

Goodman®

1 hp 1250 RPM 120/240V ECM Blower Motor

  • Fast #
  • Part #G0131M00272S
  • Item #4227770
  • Manufacturer Part #0131M00272S
5 out of 5 Customer Rating
Brand image
Goodman®

1 hp 1250 RPM 120/240V ECM Blower Motor

  • Fast #
  • Part #G0131M00272S
  • Item #4227770
  • Manufacturer Part #0131M00272S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Requires Certification

Documents


Specifications

Blower Type:
ECM
Horsepower:
1 hp
OEM Part:
Yes
Product Type:
Blower Motor
RPM:
1250
RPM Range:
1151-1399
Volts:
120/240V