This product requires certification to purchase.

1 hp 208/230V Blower Motor

Goodman®

1 hp 208/230V Blower Motor

  • Fast #
  • Part #G0131M00460S
  • Item #4929218
  • Manufacturer Part #0131M00460S
5 out of 5 Customer Rating
Brand image
Goodman®

1 hp 208/230V Blower Motor

  • Fast #
  • Part #G0131M00460S
  • Item #4929218
  • Manufacturer Part #0131M00460S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Goodman APC1360M41CA Air Conditioner
Frame Size:
48
Horsepower:
1 hp
Product Type:
Blower Motor
UL Listed:
No
Volts:
208/230V