This product requires certification to purchase.

1 hp 208/230V Blower Motor

This product has been replaced by

1 hp Programmed Motor
Goodman® 1 hp Programmed Motor
Manufacturer Part #0131M00443SC
Goodman®

1 hp 208/230V Blower Motor

  • Fast #
  • Part #G0131M00443S
  • Item #4596074
  • Manufacturer Part #0131M00443S
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1 hp Programmed Motor
Goodman® 1 hp Programmed Motor
Manufacturer Part #0131M00443SC
Goodman®

1 hp 208/230V Blower Motor

  • Fast #
  • Part #G0131M00443S
  • Item #4596074
  • Manufacturer Part #0131M00443S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Documents


Specifications

Frame Size:
48
Horsepower:
1 hp
OEM Part:
Yes
Product Type:
Blower Motor
Volts:
208/230V