1 MFD Capacitor
1 MFD Capacitor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Goodman OEM repair part
Specifications
- Capacitor Type:
- Run
- Height:
- 2-1/2
- MFD Rating:
- 1 mfd
- Shape:
- Round
- UL Listed:
- No
- Volts:
- 500V
- Width:
- 1-3/4