This product requires certification to purchase.

1.5 - 2 Ton - Upflow/Downflow - Cased A Coil - Flowrater - R-32 - 21" W

Goodman®

1.5 - 2 Ton - Upflow/Downflow - Cased A Coil - Flowrater - R-32 - 21" W

  • Fast #
  • Part #GCAPFA2422C3
  • Item #10840062
  • Manufacturer Part #CAPFA2422C3
3.6 out of 5 Customer Rating
Brand image
Goodman®

1.5 - 2 Ton - Upflow/Downflow - Cased A Coil - Flowrater - R-32 - 21" W

  • Fast #
  • Part #GCAPFA2422C3
  • Item #10840062
  • Manufacturer Part #CAPFA2422C3
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Casing:
Cased
Coil Type:
Aluminum Fin
Configuration:
Downflow, Upflow
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8
Refrigerant:
R-32
Refrigerant Control:
Orifice
Refrigeration Control Type:
Orifice
Tonnage:
1.5 - 2 Ton
Width:
21