1.5 Ton - Ceiling Mount Air Handler - 5kW Electric Heat - R-32 - 48.2" W
1.5 Ton - Ceiling Mount Air Handler - 5kW Electric Heat - R-32 - 48.2" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Direct-drive, resilient-mount, multi-speed motor
- Sequence-controlled and rust-resistant nickel chromium heating elements
- Quiet operation
- Equipped with a factory installed and fully adjustable TXV for improved performance
- Factory installed casing along with mounting brackets for all tonnages
- Configurable front and bottom return for all tonnages
- Factory installed R-32 sensor designed for the lifespan of the coil
- Factory-installed pull-type disconnect
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 605
- Coil Type:
- Aluminum Fin
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8
- Phase:
- Single Phase
- Refrigerant:
- R-32
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 1.5 Ton
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 48-1/5