1.5 Ton - Horizontal - Metal - Evaporator - Coil
1.5 Ton - Horizontal - Metal - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 18000
- Coil Type:
- Evaporator
- Configuration:
- Horizontal
- Depth:
- 14-1/2 in
- Height:
- 9-1/4 in
- Material:
- Metal
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Weight:
- 16 lb
- Width:
- 17-3/4 in