10 MFD 440V Run Capacitor
This product has been replaced by
Manufacturer Part #CAP100000440LAS
10 MFD 440V Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Goodman OEM repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 10 mfd
- Origin:
- Global
- Shape:
- Oval
- UL Listed:
- No
- Volts:
- 440V