10 Ton - Commercial Packaged Air Conditioner - R-32 - 460/3
10 Ton - Commercial Packaged Air Conditioner - R-32 - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 120000 Btu/h
- Configuration:
- Convertible
- Refrigerant:
- R-32
- Tonnage:
- 10 Ton
- Type:
- GDSC1204D000001S
- Volts:
- 460V