10 Ton Evaporator Coil
10 Ton Evaporator Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 10 Ton Evaporation Coil Assembly
Specifications
- A2L Compatible:
- No
- BTU:
- 120000
- Coil Type:
- Evaporator
- MBH:
- 120
- Refrigerant:
- R-410A
- Tonnage:
- 10 Ton
- Tonnage:
- 10 Ton