This product requires certification to purchase.

10 Tons Horizontal and Upflow Air Handler

Goodman®

10 Tons Horizontal and Upflow Air Handler

  • Fast #
  • Part #GAR1204
  • Item #4114735
  • Manufacturer Part #AR1204
4.2 out of 5 Customer Rating
Brand image
Goodman®

10 Tons Horizontal and Upflow Air Handler

  • Fast #
  • Part #GAR1204
  • Item #4114735
  • Manufacturer Part #AR1204
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
3.8, 7.5
Configuration:
Horizontal, Upflow
Depth:
60-1/2 in
Height:
24 in
Liquid Line (OD):
3/8 in
Max CFM:
4000 cfm
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Suction Line (OD):
1-1/8 in
Tonnage:
10 Ton
UPC:
663051442924
Volts:
208/230/460V
Watts:
30 kW
Width:
48-1/8 in