10 x 12-1/5 in. Blower Wheel
10 x 12-1/5 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- Blade Span:
- 10 in
- Depth:
- 12-1/5 in
- Diameter:
- 10 in
- OEM Part:
- Yes
- Width:
- 10-17/25 in