1/2 hp 900 RPM 208/230V Single Phase Blower Motor
1/2 hp 900 RPM 208/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- Diameter:
- 5-63/100 in
- Fan Speeds:
- 2
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 900
- RPM Range:
- 900-1150
- Volts:
- 208/230V