12 x 12 x 1 in. Air Filter for PBE123B35MB Air Conditioner
12 x 12 x 1 in. Air Filter for PBE123B35MB Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Official OEM Filter for Goodman-Amana HVAC equipment.
Specifications
- Depth:
- 1
- Disposable:
- No
- Height:
- 12
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Air Filter
- Size:
- 12 in x 12 in x 1 in
- Width:
- 12