1/20 hp 230V Inducer Motor
1/20 hp 230V Inducer Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Goodman OEM repair part
Specifications
- Horsepower:
- 1/20 hp
- OEM Part:
- Yes
- Product Type:
- Draft Inducer Motor
- RPM:
- 3250
- RPM Range:
- 1400 and Above
- Volts:
- 230V