1200 CFM - Multi-Position - Variable Speed Modular Blower - No Electric Heat - 17.5" W
1200 CFM - Multi-Position - Variable Speed Modular Blower - No Electric Heat - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Blower Type:
- ECM
- Configuration:
- Upflow, Horizontal
- Height:
- 29
- Horsepower:
- 1/2 hp
- Power Source:
- Electric
- Refrigerant:
- R-32
- Tonnage:
- 1.5 - 5 Ton
- Type:
- GMBVB12BP1X00
- Width:
- 17-1/2