This product requires certification to purchase.

120V Clean Comfort Whole House HEPA Air Cleaner

Goodman®

120V Clean Comfort Whole House HEPA Air Cleaner

  • Fast #
  • Part #GAMHP250UPD
  • Item #4835147
  • Manufacturer Part #AMHP-250-UPD
5 out of 5 Customer Rating
Brand image
Goodman®

120V Clean Comfort Whole House HEPA Air Cleaner

  • Fast #
  • Part #GAMHP250UPD
  • Item #4835147
  • Manufacturer Part #AMHP-250-UPD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
12-3/4 in
Filter Type:
HEPA
Height:
29-1/2 in
Product Type:
Ultraviolet Air Cleaner
Volts:
120V
Watts:
200 W
Width:
16-1/4 in