This product requires certification to purchase.

1/4 hp 1644 RPM 208/230V Single Phase Blower Motor

Goodman®

1/4 hp 1644 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #G11091207SP
  • Item #4580188
  • Manufacturer Part #11091207SP
4.1 out of 5 Customer Rating
Brand image
Goodman®

1/4 hp 1644 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #G11091207SP
  • Item #4580188
  • Manufacturer Part #11091207SP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Goodman OEM repair part
  • Requires Certification
Dimensions & Measurements
Frame Size
48
Electrical & Operational Information
Fan Speeds
3
Horsepower
1/4 hp
Phase
Single Phase
RPM
1644
RPM Range
1400 and Above
Volts
208/230V
Warranty & Product Information
OEM Part
Yes
Product Type
Blower Motor