This product requires certification to purchase.

14 x 20 x 1 in. Air Filter MERV 8

Goodman®

14 x 20 x 1 in. Air Filter MERV 8

  • Fast #
  • Part #CCCF814201
  • Item #7872899
  • Manufacturer Part #CCF-8-1420-1
5 out of 5 Customer Rating
Brand image
Goodman®

14 x 20 x 1 in. Air Filter MERV 8

  • Fast #
  • Part #CCCF814201
  • Item #7872899
  • Manufacturer Part #CCF-8-1420-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 8
  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Filter Type:
Pleated
Height:
20 in
IAPMO Listed:
No
MERV Rating:
8
Product Type:
Air Filter
Size:
14 in x 20 in x 1 in
Width:
14 in